
Standard Brake Rotor, 121.35079
Mfr # 121.35079
Zoro # G4482358
product price: $63.75
/eaKey Features
Grade
Standard
Rotor Type
Vented
Nominal Drum Diameter
180.000 mm
Height
2.291 in
Style
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.35079
Zoro #
G4482358
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Drum Diameter
180.000 mm
Height
2.291 in
Mounting Bolt Hole Circle Diameter
4.409 in
Stud/Lug Hole Diameter
0.602 in
Discard Thickness
0.764 in
Center Hole Diameter
67.000 mm
Outside Dia.
300.000 mm
Nominal Thickness
22.000 mm
Details
Grade
Standard
Rotor Type
Vented
Style
Curved
Lug Hole Quantity
5
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.