Zoro Homepage

Standard Brake Rotor, 121.35107

  • Mfr # 121.35107

  • Zoro # G4483277


product price: $49.75
/ea

Key Features

Lug Hole Quantity
6
Nominal Thickness
16mm (0.63")
Thickness
14mm (0.55")
Rotor Dia.
298mm (11.73")
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35107
Zoro #
G4483277
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
16mm (0.63")
Thickness
14mm (0.55")
Rotor Dia.
298mm (11.73")
Rotor Height
71.2mm (2.803")
Hub Hole Diameter
85mm (3.346")
Lug Holes Size
15.3mm (0.602")

Details

Lug Hole Quantity
6
Style
Plain
Bolt Circle
130.2mm (5.126")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.