Zoro Homepage

Standard Brake Rotor, 121.35169

  • Mfr # 121.35169

  • Zoro # G4476292


product price: $36.85
/ea

Key Features

Grade
Standard
Mounting Bolt Hole Circle Diameter
112.000 mm
Stud/Lug Hole Diameter
0.591 in
Nominal Thickness
0.472 in
Height
57.800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35169
Zoro #
G4476292
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
112.000 mm
Stud/Lug Hole Diameter
0.591 in
Nominal Thickness
0.472 in
Height
57.800 mm
Center Hole Diameter
2.638 in
Discard Thickness
0.354 in
Outside Dia.
11.811 in

Details

Grade
Standard
Surface Finish
Smooth
Lug Hole Quantity
5
Rotor Type
Solid
Disc Mounting
Floating / DIH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.