
Standard Brake Rotor, 121.36005
Mfr # 121.36005
Zoro # G4473696
product price: $45.15
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
27.9 mm
Height
58.2 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.36005
Zoro #
G4473696
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
27.9 mm
Height
58.2 mm
Rotor Dia.
296 mm
Center Hole Diameter
70 mm
Lug Hole Size
0.559 in
Minimum Thickness
25 mm
Bolt Circle Dia.
110 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.