Zoro Homepage

Standard Brake Rotor, 121.37002

  • Mfr # 121.37002

  • Zoro # G4476478


product price: $42.19
/ea

Key Features

Discard Thickness
0.709 in
Style
Straight
Outside Dia.
290.000 mm
Stud/Lug Hole Diameter
0.610 in
Nominal Drum Diameter
180.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.37002
Zoro #
G4476478
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.709 in
Outside Dia.
290.000 mm
Stud/Lug Hole Diameter
0.610 in
Nominal Drum Diameter
180.000 mm
Nominal Thickness
0.787 in
Center Hole Diameter
3.543 in
Mounting Bolt Hole Circle Diameter
5.118 in
Height
83.000 mm

Details

Style
Straight
Lug Hole Quantity
5
Rotor Type
Vented
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.