Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.37026

  • Mfr # 121.37026

  • Zoro # G4477397


product price: $51.15
/ea

Key Features

Surface Finish
Smooth
Stud/Lug Hole Diameter
0.600 in
Style
Straight
Discard Thickness
18.600 mm
Nominal Drum Diameter
179.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.37026
Zoro #
G4477397
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.600 in
Discard Thickness
18.600 mm
Nominal Drum Diameter
179.600 mm
Nominal Thickness
0.787 in
Center Hole Diameter
103.000 mm
Outside Dia.
11.339 in
Mounting Bolt Hole Circle Diameter
5.118 in
Height
3.957 in

Details

Surface Finish
Smooth
Style
Straight
Drum Dia
7.126 in
Rotor Type
Vented
Grade
Standard
Lug Hole Quantity
5
Disc Mounting
Floating / DIH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.