
Standard Brake Rotor, 121.38001
Mfr # 121.38001
Zoro # G4476152
product price: $37.45
/eaKey Features
Nominal Thickness
10.400 mm
Nominal Drum Diameter
5.701 in
Discard Thickness
9.500 mm
Disc Mounting
Floating / DIH
Rotor Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.38001
Zoro #
G4476152
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10.400 mm
Nominal Drum Diameter
5.701 in
Discard Thickness
9.500 mm
Stud/Lug Hole Diameter
0.541 in
Center Hole Diameter
3.386 in
Outside Dia.
10.610 in
Height
66.000 mm
Mounting Bolt Hole Circle Diameter
114.300 mm
Details
Disc Mounting
Floating / DIH
Rotor Type
Solid
Grade
Standard
Surface Finish
Smooth
Lug Hole Quantity
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.