Zoro Homepage

Standard Brake Rotor, 121.38007

  • Mfr # 121.38007

  • Zoro # G4477047


product price: $22.49
/ea

Key Features

Surface Finish
Smooth
Disc Mounting
Floating
Height
1.713 in
Rotor Type
Solid
Center Hole Diameter
2.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.38007
Zoro #
G4477047
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.713 in
Center Hole Diameter
2.677 in
Discard Thickness
0.295 in
Stud/Lug Hole Diameter
15.500 mm
Mounting Bolt Hole Circle Diameter
4.252 in
Outside Dia.
10.157 in
Nominal Thickness
9.000 mm

Details

Surface Finish
Smooth
Disc Mounting
Floating
Rotor Type
Solid
Grade
Standard
Lug Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.