Zoro Homepage

Standard Brake Rotor, 121.38021

  • Mfr # 121.38021

  • Zoro # G4478410


product price: $69.69
/ea

Key Features

Lug Hole Quantity
5
Surface Finish
Smooth
Discard Thickness
18.000 mm
Style
Straight
Mounting Bolt Hole Circle Diameter
4.331 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.38021
Zoro #
G4478410
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
18.000 mm
Mounting Bolt Hole Circle Diameter
4.331 in
Stud/Lug Hole Diameter
14.200 mm
Outside Dia.
291.900 mm
Height
1.720 in
Nominal Thickness
0.783 in
Center Hole Diameter
70.000 mm

Details

Lug Hole Quantity
5
Surface Finish
Smooth
Style
Straight
Grade
Standard
Disc Mounting
Floating
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.