
Standard Brake Rotor, 121.39001
Mfr # 121.39001
Zoro # G4477957
product price: $54.99
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
9.6 mm
Height
88.2 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.39001
Zoro #
G4477957
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9.6 mm
Height
88.2 mm
Rotor Dia.
295.5 mm
Lug Hole Size
0.65 in
Bolt Circle Dia.
108 mm
Center Hole Diameter
68 mm
Minimum Thickness
8.6 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.