Zoro Homepage

Standard Brake Rotor, 121.39004

  • Mfr # 121.39004

  • Zoro # G4479208


product price: $36.29
/ea

Key Features

Grade
Standard
Mounting Bolt Hole Circle Diameter
108.000 mm
Center Hole Diameter
2.677 in
Outside Dia.
263.000 mm
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.39004
Zoro #
G4479208
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
108.000 mm
Center Hole Diameter
2.677 in
Outside Dia.
263.000 mm
Discard Thickness
0.500 in
Nominal Thickness
14.300 mm
Stud/Lug Hole Diameter
16.500 mm
Height
65.000 mm

Details

Grade
Standard
Lug Hole Quantity
5
Surface Finish
Smooth
Rotor Type
Solid
Disc Mounting
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.