Zoro Homepage

Standard Brake Rotor, 121.39015

  • Mfr # 121.39015

  • Zoro # G4478526


product price: $32.99
/ea

Key Features

Surface Finish
Smooth
Grade
Standard
Discard Thickness
0.315 in
Disc Mounting
Floating / DIH
Nominal Thickness
10.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.39015
Zoro #
G4478526
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.315 in
Nominal Thickness
10.000 mm
Height
2.087 in
Nominal Drum Diameter
6.299 in
Outside Dia.
10.433 in
Stud/Lug Hole Diameter
0.614 in
Mounting Bolt Hole Circle Diameter
108.000 mm
Center Hole Diameter
68.000 mm

Details

Surface Finish
Smooth
Grade
Standard
Disc Mounting
Floating / DIH
Rotor Type
Solid
Lug Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.