
Standard Brake Rotor, 121.39021
Mfr # 121.39021
Zoro # G4479549
product price: $32.45
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
70.9 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.39021
Zoro #
G4479549
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
70.9 mm
Rotor Dia.
265 mm
Center Hole Diameter
68 mm
Bolt Circle Dia.
108 mm
Minimum Thickness
8 mm
Lug Hole Size
0.63 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.