Zoro Homepage

Standard Brake Rotor, 121.39024

  • Mfr # 121.39024

  • Zoro # G4478849


product price: $34.79
/ea

Key Features

Surface Finish
Smooth
Disc Mounting
Floating / DIH
Rotor Type
Solid
Lug Hole Quantity
5
Center Hole Diameter
68.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.39024
Zoro #
G4478849
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
68.000 mm
Nominal Thickness
10.000 mm
Mounting Bolt Hole Circle Diameter
4.252 in
Stud/Lug Hole Diameter
15.600 mm
Discard Thickness
0.315 in
Outside Dia.
283.500 mm
Height
62.000 mm
Nominal Drum Diameter
178.000 mm

Details

Surface Finish
Smooth
Disc Mounting
Floating / DIH
Rotor Type
Solid
Lug Hole Quantity
5
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.