Zoro Homepage

Standard Brake Rotor, 121.39027

  • Mfr # 121.39027

  • Zoro # G4479497


product price: $41.95
/ea

Key Features

Lug Hole Quantity
4
Disc Mounting
Floating
Style
Straight
Nominal Thickness
0.945 in
Stud/Lug Hole Diameter
0.492 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.39027
Zoro #
G4479497
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.945 in
Stud/Lug Hole Diameter
0.492 in
Center Hole Diameter
2.717 in
Outside Dia.
11.063 in
Discard Thickness
21.500 mm
Height
1.795 in
Mounting Bolt Hole Circle Diameter
4.500 in

Details

Lug Hole Quantity
4
Disc Mounting
Floating
Style
Straight
Rotor Type
Vented
Surface Finish
Smooth
Grade
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.