
Standard Brake Rotor, 121.39028
Mfr # 121.39028
Zoro # G4481332
product price: $25.85
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
4
Stud/Lug Hole Diameter
0.496 in
Grade
Standard
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.39028
Zoro #
G4481332
UPC #
-
Country of Origin
Unknown
Dimensions
Stud/Lug Hole Diameter
0.496 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Center Hole Diameter
3.547 in
Nominal Thickness
0.394 in
Discard Thickness
8.400 mm
Outside Dia.
260.000 mm
Height
41.000 mm
Details
Rotor Type
Solid
Lug Hole Quantity
4
Grade
Standard
Surface Finish
Smooth
Disc Mounting
Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.