Zoro Homepage

Standard Brake Rotor, 121.39043

  • Mfr # 121.39043

  • Zoro # G4470001


product price: $37.49
/ea

Key Features

Rotor Type
Vented
Grade
Standard
Stud/Lug Hole Diameter
0.622 in
Nominal Thickness
0.429 in
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.39043
Zoro #
G4470001
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.622 in
Nominal Thickness
0.429 in
Outside Dia.
301.000 mm
Discard Thickness
9.000 mm
Mounting Bolt Hole Circle Diameter
108.000 mm
Height
1.610 in
Center Hole Diameter
2.504 in

Details

Rotor Type
Vented
Grade
Standard
Surface Finish
Smooth
Disc Mounting
Floating
Lug Hole Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.