
Standard Brake Rotor, 121.40021
Mfr # 121.40021
Zoro # G4476791
product price: $26.19
/eaKey Features
Lug Hole Quantity
4
Nominal Thickness
21mm (0.827")
Thickness
19mm (0.748")
Rotor Dia.
262mm (10.31")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.40021
Zoro #
G4476791
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21mm (0.827")
Thickness
19mm (0.748")
Rotor Dia.
262mm (10.31")
Rotor Height
44.6mm (1.756")
Lug Holes Size
12.6mm (0.496")
Hub Hole Diameter
64.1mm (2.52")
Details
Lug Hole Quantity
4
Style
Plain
Bolt Circle
100mm (3.937")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.