
Standard Brake Rotor, 121.40027
Mfr # 121.40027
Zoro # G4476767
product price: $32.15
/eaKey Features
Surface Finish
Smooth
Lug Hole Quantity
5
Nominal Thickness
0.354 in
Rotor Type
Solid
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.40027
Zoro #
G4476767
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.354 in
Center Hole Diameter
2.764 in
Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
0.504 in
Discard Thickness
7.500 mm
Nominal Drum Diameter
6.697 in
Outside Dia.
11.102 in
Height
2.409 in
Details
Surface Finish
Smooth
Lug Hole Quantity
5
Rotor Type
Solid
Grade
Standard
Disc Mounting
Floating / DIH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.