
Standard Brake Rotor, 121.40052
Mfr # 121.40052
Zoro # G4486646
product price: $33.95
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
9 mm
Height
66.1 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.40052
Zoro #
G4486646
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9 mm
Height
66.1 mm
Rotor Dia.
282 mm
Lug Hole Size
0.496 in
Center Hole Diameter
64.2 mm
Minimum Thickness
7.3 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.