
Standard Brake Rotor, 121.40056
Mfr # 121.40056
Zoro # G4488676
product price: $26.59
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
21 mm
Height
47 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.40056
Zoro #
G4488676
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21 mm
Height
47 mm
Rotor Dia.
261.5 mm
Lug Hole Size
0.496 in
Minimum Thickness
19 mm
Center Hole Diameter
64.2 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.