Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.40063

  • Mfr # 121.40063

  • Zoro # G4489437


product price: $38.85
/ea

Key Features

Outside Dia.
11.988 in
Rotor Type
Solid
Disc Mounting
Floating / DIH
Grade
Standard
Height
2.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.40063
Zoro #
G4489437
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
11.988 in
Height
2.394 in
Stud/Lug Hole Diameter
12.600 mm
Nominal Thickness
0.354 in
Mounting Bolt Hole Circle Diameter
4.500 in
Nominal Drum Diameter
7.870 in
Discard Thickness
7.500 mm
Center Hole Diameter
2.524 in

Details

Rotor Type
Solid
Disc Mounting
Floating / DIH
Grade
Standard
Lug Hole Quantity
5
Surface Finish
Smooth
Drum Dia
7.913 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.