Zoro Homepage

Standard Brake Rotor, 121.40064

  • Mfr # 121.40064

  • Zoro # G4489881


product price: $49.49
/ea

Key Features

Grade
Standard
Center Hole Diameter
2.764 in
Nominal Thickness
27.900 mm
Lug Hole Quantity
5
Outside Dia.
296.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.40064
Zoro #
G4489881
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.764 in
Nominal Thickness
27.900 mm
Outside Dia.
296.100 mm
Mounting Bolt Hole Circle Diameter
118.200 mm
Stud/Lug Hole Diameter
14.600 mm
Height
47.500 mm
Discard Thickness
26.000 mm

Details

Grade
Standard
Lug Hole Quantity
5
Style
Straight
Disc Mounting
Floating
Surface Finish
Smooth
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.