Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.40065

  • Mfr # 121.40065

  • Zoro # G4489330


product price: $43.45
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
11 mm
Height
63.6 mm
Rotor Dia.
312.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.40065
Zoro #
G4489330
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11 mm
Height
63.6 mm
Rotor Dia.
312.8 mm
Minimum Thickness
9 mm
Bolt Circle Dia.
120 mm
Center Hole Diameter
70.1 mm
Lug Hole Size
0.57 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.