Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.40069

  • Mfr # 121.40069

  • Zoro # G4488831


product price: $54.49
/ea

Key Features

Surface Finish
Smooth
Center Hole Diameter
70.100 mm
Height
47.400 mm
Outside Dia.
319.700 mm
Stud/Lug Hole Diameter
0.567 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.40069
Zoro #
G4488831
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
70.100 mm
Height
47.400 mm
Outside Dia.
319.700 mm
Stud/Lug Hole Diameter
0.567 in
Discard Thickness
26.000 mm
Nominal Thickness
28.000 mm
Mounting Bolt Hole Circle Diameter
4.713 in

Details

Surface Finish
Smooth
Disc Mounting
Floating
Grade
Standard
Style
Straight
Rotor Type
Vented
Lug Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.