Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.40071

  • Mfr # 121.40071

  • Zoro # G4490627


product price: $51.45
/ea

Key Features

Rotor Type
Vented
Disc Mounting
Floating
Style
Straight
Outside Dia.
330.000 mm
Nominal Thickness
28.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.40071
Zoro #
G4490627
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
330.000 mm
Nominal Thickness
28.000 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Discard Thickness
1.024 in
Center Hole Diameter
2.760 in
Stud/Lug Hole Diameter
14.500 mm
Height
47.300 mm

Details

Rotor Type
Vented
Disc Mounting
Floating
Style
Straight
Surface Finish
Smooth
Lug Hole Quantity
5
Grade
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.