
Standard Brake Rotor, 121.40072
Mfr # 121.40072
Zoro # G4490496
product price: $48.29
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
11mm (0.43")
Thickness
9mm (0.35")
Rotor Dia.
334mm (13.15")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.40072
Zoro #
G4490496
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11mm (0.43")
Thickness
9mm (0.35")
Rotor Dia.
334mm (13.15")
Rotor Height
63.8mm (2.512")
Lug Holes Size
14.6mm (0.57")
Hub Hole Diameter
70.1mm (2.76")
Details
Lug Hole Quantity
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
120mm (4.72")
Rotor Design
Rotors Only
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.