Zoro Homepage

Standard Brake Rotor, 121.40084

  • Mfr # 121.40084

  • Zoro # G4491729


product price: $46.69
/ea

Key Features

Lug Hole Quantity
5
Nominal Thickness
25mm (0.98")
Thickness
23mm (0.906")
Style
Plain
Rotor Dia.
292mm (11.5")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.40084
Zoro #
G4491729
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25mm (0.98")
Thickness
23mm (0.906")
Rotor Dia.
292mm (11.5")
Hub Hole Diameter
64.2mm (2.528")
Lug Holes Size
12.7mm (0.5")
Rotor Height
47.2mm (1.858")

Details

Lug Hole Quantity
5
Style
Plain
Bolt Circle
114.3mm (4.5")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.