
STANDARD BRAKE ROTOR
Mfr # 121.40101
Zoro # G502045216
product price: $38.99
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
11mm (0.43")
Thickness
9mm (0.35")
Rotor Dia.
304.2mm (11.98")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.40101
Zoro #
G502045216
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11mm (0.43")
Thickness
9mm (0.35")
Rotor Dia.
304.2mm (11.98")
Lug Holes Size
14.7mm (0.58")
Hub Hole Diameter
70mm (2.76")
Rotor Height
43.7mm (1.72")
Details
Lug Hole Quantity
5
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
120mm (4.72")
Cryo Treating Option
Without Cryo Treating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.