Zoro Homepage

Standard Brake Rotor, 121.42002

  • Mfr # 121.42002

  • Zoro # G4481658


product price: $31.89
/ea

Key Features

Nominal Thickness
0.394 in
Mounting Bolt Hole Circle Diameter
95.000 mm
Grade
Standard
Center Hole Diameter
73.000 mm
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42002
Zoro #
G4481658
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.394 in
Mounting Bolt Hole Circle Diameter
95.000 mm
Center Hole Diameter
73.000 mm
Outside Dia.
9.646 in
Bolt Hole Dia. (mm)
10.500 mm
Discard Thickness
0.331 in
Height
1.398 in

Details

Grade
Standard
Surface Finish
Smooth
Mounting Bolt Hole Quantity
4
Disc Mounting
Behind the Hub
Rotor Type
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.