
Standard Brake Rotor, 121.42003
Mfr # 121.42003
Zoro # G400544682
product price: $30.79
/eaKey Features
Lug Hole Quantity
4
Nominal Thickness
9.6mm (0.38")
Thickness
8.6mm (0.34")
Rotor Dia.
239mm (9.41")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.42003
Zoro #
G400544682
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9.6mm (0.38")
Thickness
8.6mm (0.34")
Rotor Dia.
239mm (9.41")
Lug Holes Size
8.25mm (0.32")
Rotor Height
38.8mm (1.53")
Hub Hole Diameter
64mm (2.52")
Details
Lug Hole Quantity
4
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
96mm (3.78")
Description
Standard Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.