Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.42006

  • Mfr # 121.42006

  • Zoro # G4482629


product price: $25.19
/ea

Key Features

Surface Finish
Smooth
Nominal Thickness
0.394 in
Mounting Bolt Hole Quantity
4
Rotor Type
Solid
Center Hole Diameter
2.874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42006
Zoro #
G4482629
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.394 in
Center Hole Diameter
2.874 in
Height
35.500 mm
Outside Dia.
232.000 mm
Mounting Bolt Hole Circle Diameter
3.740 in
Discard Thickness
8.400 mm
Bolt Hole Dia. (mm)
10.750 mm

Details

Surface Finish
Smooth
Mounting Bolt Hole Quantity
4
Rotor Type
Solid
Disc Mounting
Behind the Hub
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.