Zoro Homepage

Standard Brake Rotor, 121.42007

  • Mfr # 121.42007

  • Zoro # G4480002


product price: $40.35
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
6
Nominal Thickness
12.5 mm
Height
43.3 mm
Rotor Dia.
271 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42007
Zoro #
G4480002
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
12.5 mm
Height
43.3 mm
Rotor Dia.
271 mm
Bolt Circle Dia.
103 mm
Minimum Thickness
10.5 mm
Center Hole Diameter
81 mm
Lug Hole Size
0.42 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
6
Style
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.