Zoro Homepage

Standard Brake Rotor, 121.42016

  • Mfr # 121.42016

  • Zoro # G4483791


product price: $26.45
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
10 mm
Height
47 mm
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42016
Zoro #
G4483791
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10 mm
Height
47 mm
Rotor Dia.
258 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
68 mm
Minimum Thickness
9 mm
Lug Hole Size
0.5 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Style
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.