
Standard Brake Rotor, 121.42023
Mfr # 121.42023
Zoro # G4482638
product price: $45.95
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Rotor Dia.
274mm (10.787")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.42023
Zoro #
G4482638
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Rotor Dia.
274mm (10.787")
Hub Hole Diameter
81mm (3.189")
Lug Holes Size
10.5mm (0.41")
Rotor Height
35.6mm (1.402")
Details
Lug Hole Quantity
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
103mm (4.055")
Rotor Design
Rotors Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.