Zoro Homepage

Standard Brake Rotor, 121.42027

  • Mfr # 121.42027

  • Zoro # G4484239


product price: $59.35
/ea

Key Features

Lug Hole Quantity
4
Nominal Thickness
10mm (0.394")
Thickness
9mm (0.35")
Style
Plain
Rotor Dia.
285mm (11.22")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42027
Zoro #
G4484239
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10mm (0.394")
Thickness
9mm (0.35")
Rotor Dia.
285mm (11.22")
Hub Hole Diameter
66mm (2.6")
Rotor Height
74.5mm (2.93")
Lug Holes Size
M12 x 1.25

Details

Lug Hole Quantity
4
Style
Plain
Bolt Circle
114.3mm (4.5")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.