
Standard Brake Rotor, 121.42046
Mfr # 121.42046
Zoro # G4485340
product price: $26.65
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26.1 mm
Height
54 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.42046
Zoro #
G4485340
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26.1 mm
Height
54 mm
Rotor Dia.
280 mm
Minimum Thickness
24 mm
Center Hole Diameter
68.1 mm
Lug Hole Size
0.5 in
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.