Zoro Homepage

Standard Brake Rotor, 121.42051

  • Mfr # 121.42051

  • Zoro # G4485009


product price: $29.85
/ea

Key Features

Outside Dia.
258.000 mm
Nominal Thickness
10.000 mm
Lug Hole Quantity
4
Disc Mounting
Floating
Stud/Lug Hole Diameter
0.502 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42051
Zoro #
G4485009
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
258.000 mm
Nominal Thickness
10.000 mm
Stud/Lug Hole Diameter
0.502 in
Discard Thickness
0.354 in
Height
1.752 in
Center Hole Diameter
68.000 mm
Mounting Bolt Hole Circle Diameter
114.300 mm

Details

Lug Hole Quantity
4
Disc Mounting
Floating
Grade
Standard
Rotor Type
Solid
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.