Zoro Homepage

Standard Brake Rotor, 121.42055

  • Mfr # 121.42055

  • Zoro # G4484738


product price: $42.15
/ea

Key Features

Lug Hole Quantity
4
Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Style
Plain
Rotor Dia.
280mm (11")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42055
Zoro #
G4484738
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Rotor Dia.
280mm (11")
Lug Holes Size
12.75mm (0.5")
Rotor Height
49.2mm (1.937")
Hub Hole Diameter
68mm (2.677")

Details

Lug Hole Quantity
4
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
114.3mm (4.5")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.