Zoro Homepage

Standard Brake Rotor, 121.42065

  • Mfr # 121.42065

  • Zoro # G4488411


product price: $49.69
/ea

Key Features

Stud/Lug Hole Diameter
0.496 in
Outside Dia.
295.800 mm
Style
Straight
Mounting Bolt Hole Circle Diameter
4.500 in
Rotor Type
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42065
Zoro #
G4488411
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.496 in
Outside Dia.
295.800 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Center Hole Diameter
2.677 in
Nominal Thickness
1.102 in
Discard Thickness
26.000 mm
Height
2.114 in

Details

Style
Straight
Rotor Type
Vented
Lug Hole Quantity
5
Grade
Standard
Surface Finish
Smooth
Disc Mounting
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.