Zoro Homepage

Standard Brake Rotor, 121.42072

  • Mfr # 121.42072

  • Zoro # G4491126


product price: $35.79
/ea

Key Features

Nominal Thickness
0.630 in
Style
Straight
Lug Hole Quantity
5
Outside Dia.
11.496 in
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42072
Zoro #
G4491126
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.630 in
Outside Dia.
11.496 in
Nominal Drum Diameter
6.772 in
Discard Thickness
14.000 mm
Center Hole Diameter
2.677 in
Mounting Bolt Hole Circle Diameter
4.500 in
Stud/Lug Hole Diameter
12.700 mm
Height
2.539 in

Details

Style
Straight
Lug Hole Quantity
5
Grade
Standard
Disc Mounting
Floating / DIH
Drum Dia
6.831 in
Surface Finish
Smooth
Rotor Type
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.