
Standard Brake Rotor, 121.42081
Mfr # 121.42081
Zoro # G4497380
product price: $55.29
/eaKey Features
Lug Hole Quantity
6
Nominal Thickness
14mm (0.55")
Thickness
12mm (0.47")
Rotor Dia.
320mm (12.6")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.42081
Zoro #
G4497380
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
14mm (0.55")
Thickness
12mm (0.47")
Rotor Dia.
320mm (12.6")
Rotor Height
58mm (2.283")
Hub Hole Diameter
82mm (3.228")
Lug Holes Size
13.4mm (0.528")
Details
Lug Hole Quantity
6
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
139.7mm (5.5")
Rotor Design
Rotors Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.