This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 121.42083
- Zoro #
- G4499112
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Thickness
- 22 mm
- Height
- 49.3 mm
- Rotor Dia.
- 305 mm
- Minimum Thickness
- 20 mm
- Center Hole Diameter
- 68 mm
- Lug Hole Size
- 0.496 in
- Bolt Circle Dia.
- 114.3 mm
Details
- Item
- Brake Rotor
- Rotor Type
- Vented
- Lug Hole Quantity
- 4
- Style
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.