
Standard Brake Rotor, 121.42087
Mfr # 121.42087
Zoro # G4496251
product price: $35.55
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
18 mm
Height
61.9 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.42087
Zoro #
G4496251
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18 mm
Height
61.9 mm
Rotor Dia.
285.5 mm
Minimum Thickness
16 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
68 mm
Lug Hole Size
0.5 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.