
Standard Brake Rotor, 121.42091
Mfr # 121.42091
Zoro # G4499830
product price: $39.35
/eaKey Features
Lug Hole Quantity
4
Nominal Thickness
24mm (0.945")
Thickness
22mm (0.866")
Rotor Dia.
280mm (11")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.42091
Zoro #
G4499830
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24mm (0.945")
Thickness
22mm (0.866")
Rotor Dia.
280mm (11")
Lug Holes Size
12.8mm (0.5")
Hub Hole Diameter
68mm (2.677")
Rotor Height
44.1mm (1.736")
Details
Lug Hole Quantity
4
Style
Plain
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.