Zoro Homepage

Standard Brake Rotor, 121.42093

  • Mfr # 121.42093

  • Zoro # G4501346


product price: $55.19
/ea

Key Features

Style
Straight
Surface Finish
Smooth
Nominal Drum Diameter
172.000 mm
Disc Mounting
Floating / DIH
Center Hole Diameter
68.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42093
Zoro #
G4501346
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
172.000 mm
Center Hole Diameter
68.000 mm
Discard Thickness
0.591 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Stud/Lug Hole Diameter
12.700 mm
Outside Dia.
330.000 mm
Nominal Thickness
16.000 mm
Height
62.000 mm

Details

Style
Straight
Surface Finish
Smooth
Disc Mounting
Floating / DIH
Rotor Type
Vented
Grade
Standard
Lug Hole Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.