Zoro Homepage

Standard Brake Rotor, 121.42109

  • Mfr # 121.42109

  • Zoro # G4492882


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Stud/Lug Hole Diameter
0.579 in
Nominal Thickness
30.000 mm
Drum Dia
8.965 in
Disc Mounting
Floating / DIH
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42109
Zoro #
G4492882
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.579 in
Nominal Thickness
30.000 mm
Nominal Drum Diameter
226.900 mm
Discard Thickness
28.500 mm
Mounting Bolt Hole Circle Diameter
165.300 mm
Center Hole Diameter
123.000 mm
Outside Dia.
365.000 mm
Height
91.400 mm

Details

Drum Dia
8.965 in
Disc Mounting
Floating / DIH
Grade
Standard
Lug Hole Quantity
8
Surface Finish
Smooth
Rotor Type
Vented
Style
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.