Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.42116

  • Mfr # 121.42116

  • Zoro # G4490861


product price: $35.95
/ea

Key Features

Style
Straight
Center Hole Diameter
61.100 mm
Height
44.000 mm
Surface Finish
Smooth
Stud/Lug Hole Diameter
12.800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.42116
Zoro #
G4490861
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
61.100 mm
Height
44.000 mm
Stud/Lug Hole Diameter
12.800 mm
Nominal Thickness
0.866 in
Discard Thickness
0.787 in
Mounting Bolt Hole Circle Diameter
100.000 mm
Outside Dia.
259.800 mm

Details

Style
Straight
Surface Finish
Smooth
Rotor Type
Vented
Disc Mounting
Floating
Grade
Standard
Lug Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.