Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.43015

  • Mfr # 121.43015

  • Zoro # G4494361


product price: $43.55
/ea

Key Features

Discard Thickness
0.654 in
Stud/Lug Hole Diameter
12.600 mm
Outside Dia.
12.343 in
Surface Finish
Smooth
Center Hole Diameter
3.976 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.43015
Zoro #
G4494361
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.654 in
Stud/Lug Hole Diameter
12.600 mm
Outside Dia.
12.343 in
Center Hole Diameter
3.976 in
Nominal Thickness
18.000 mm
Nominal Drum Diameter
8.268 in
Height
80.200 mm
Mounting Bolt Hole Circle Diameter
139.700 mm

Details

Surface Finish
Smooth
Lug Hole Quantity
6
Disc Mounting
Floating / DIH
Style
Straight
Drum Dia
8.323 in
Grade
Standard
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.