Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.44004

  • Mfr # 121.44004

  • Zoro # G4493722


product price: $26.19
/ea

Key Features

Mounting Bolt Hole Circle Diameter
3.307 in
Grade
Standard
Center Hole Diameter
2.520 in
Rotor Type
Solid
Outside Dia.
8.898 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.44004
Zoro #
G4493722
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
3.307 in
Center Hole Diameter
2.520 in
Outside Dia.
8.898 in
Bolt Hole Dia. (mm)
10.000 mm
Height
31.000 mm
Discard Thickness
9.000 mm
Nominal Thickness
10.000 mm

Details

Grade
Standard
Rotor Type
Solid
Bolt Thread Pitch
1.250 mm
Surface Finish
Smooth
Disc Mounting
Behind the Hub
Mounting Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.